Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2In, 125 PSI, SS
Mfr # SRV390-1/2-V-SS-125
Zoro # G4490832
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 235 cfm
- Max. Temp. (F) 400 Degrees F
Product Information
- Brand Conrader
- MFR # SRV390-1/2-V-SS-125
- Zoro # G4490832
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 235 cfm |
Item | Air Safety Valve |
Max. Temp. (F) | 400 Degrees F |
Application | Air |
Standards | ASME/CRN |
Body Material | Stainless steel |
Seal | Viton |
Spring | 17-7 SS |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 125 psi, 235 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON In-Line Filter 1/4" NPT (S-637)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5VML8)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-001)
- CARRIER Fan Motor, For Condenser Unit (HD52AZ002)
- CONRADER Safety Valve, Hard Seat, 1/2In, 100 PSI, SS (SRH375-1/2-SS-100)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8-100 SST)
- CONRADER Air Safety Valve, 1-1/4" (M) NPT Inlet (SRV765-114-150 SST)
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-100)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRH375-200 SST)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-175 sst)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (ST25-1A060)
- Conrader Pneumatic Valves