Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Hard Seat, 1/4 In, 50 PSI, SS
Mfr # SRH250-SS-050
Zoro # G4491243
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 50
- Rated CFM @ Set Pressure 50
- Spring 17-7 SS
Product Information
- Brand Conrader
- MFR # SRH250-SS-050
- Zoro # G4491243
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 50 |
Rated CFM @ Set Pressure | 50 |
Spring | 17-7 SS |
Application | Air |
Ball | Steel |
Item | Air Safety Valve |
Body Material | Stainless steel |
Seal | Steel |
Max. Temp. (F) | 400 Degrees F |
Standards | ASME/CRN |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 50 psi, 50 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Steel Seal, Steel Ball, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-51104, Single Row Ball Brgs, 51104 (51104)
- SMC Speed Exhaust Control Valve, 10mm, 1/4 In (ASV410F-02-10S)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CN)
- CALIFORNIA AIR TOOLS 4710SQ Quiet Flow 1 Hp 4.7 Gallon Steel Tank Air Compressor Only 60 dB (CAT-4710SQ)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-100 SST)
- CONRADER Safety Valve, Hard Seat, 1/4In, 200 PSI, SS (SRH250-SS-200)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 60 SST)
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-275 SST)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 60 PSI, SS (SRV250-V-SS-060)
- MILTON Non ASME Safety Relief Valve, 125PSI (1095-125)
- Conrader Pneumatic Safety Valves