Shop All Pneumatic Safety Valves
Conrader
Pressure Relief Valve, SS Ball
Mfr # 6428R-CE-50
Zoro # G4632482
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- (F)NPT Outlet (In.) 5/16 in
- Preset Setting (PSI) 50 psi
- Max. Temp. (F) 400 Degrees F
Product Information
- Brand Conrader
- MFR # 6428R-CE-50
- Zoro # G4632482
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
(F)NPT Outlet (In.) | 5/16 in |
Preset Setting (PSI) | 50 psi |
Max. Temp. (F) | 400 Degrees F |
Standards | ASME/CE/CRN Certified |
Seat | Stainless Steel |
Application | Air |
Spring | 17-7 SS |
Seal | Viton |
Body Material | Stainless Steel |
Item | Safety Valve |
Description
Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, (F)NPT Outlet (In.) 5/16 in, Preset Setting (PSI) 50 psi, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Stainless Steel Seat, Standards ASME/CE/CRN Certified, Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 6309 (6309/C3)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1140 rpm, 48Z (6XH99)
- LOC-LINE Acid Resist, Flare Nozzle, 1 1/4In, PK20 (57867)
- NSK NSK-6314Z, 6300 Series Single Row Deep Groove Ball Bearing, 6314Z (6314Z)
- CONRADER Pressure Relief Valve, 100 PSI (SRV187-100)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-200)
- CONRADER Safety Valve, Soft Seat, 1 In, 300 PSI (SRV765-1-300)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 150 PSI (SRV530-1/2-150)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-60 SST)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 175 PSI (SRV530-3/4-175)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (SA12-1A150)
- Conrader Pneumatic Valves