Shop All Pneumatic Flow Control Valves
Conrader
Mega BG-1 Valve Replacement
Mfr # 2001-BG-1M
Zoro # G7901754
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Overall Length 4 in
- Overall Width 3 in
Product Information
- Brand Conrader
- MFR # 2001-BG-1M
- Zoro # G7901754
- UPC # 376204972444
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 1 in |
Overall Length | 4 in |
Overall Width | 3 in |
Details
Item | Master Control Valve |
Description
Mega BG-1 Valve Replacement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75 in OD (2BK36118)
- CARLISLE BX96 Gold-Ribbon Cog-Belt (BX96)
- FASCO MOTORS 1/15HP 1550RPM 115V CWSE (D0042)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163903, Pressure Line, 10 micron, Outside-In (MF0059473)
- CONRADER Discharge Valve, 1/8in. NPT, 2-15/64in. L (D6)
- CONRADER Pilot Valve, 145 to 175 psi, 3/8in. NPT (RCL-S-HU-145-175)
- CONRADER Pilot Valve, 3/8in. NPT, 2-1/4in. L, Brass (RCL-S-HU-115-130)
- CONRADER Discharge Valve, 500 psi, 1/4in. NPT (D5)
- CONRADER Discharge Valve, 500 psi, 1/8in. NPT (D)
- CONRADER Pilot Valve, 125 to 150 psi, 3/8in. NPT (RCL-S-HU-125-150)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJDA063A)
- Conrader Pneumatic Valves