Shop All Pneumatic Check Valves
Conrader
Cold Start Valve, 0 to 12 CFM, 1/4" (M)NPT
Mfr # SU3-1/4
Zoro # G5518747
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/4 in (M)NPT
- Outlet (In.) 1/4 in (M)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 3 psi
- Flow Range Free Air (CFM) 0 to 12 cfm
Product Information
- Brand Conrader
- MFR # SU3-1/4
- Zoro # G5518747
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 1/4 in (M)NPT |
Outlet (In.) | 1/4 in (M)NPT |
Item | Cold Start Valve |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 3 psi |
Flow Range Free Air (CFM) | 0 to 12 cfm |
Description
Cold Start Valve, Inlet (In.) 1/4 in (M)NPT, Outlet (In.) 1/4 in (M)NPT, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 3 psi, Flow Range Free Air (CFM) 0 to 12 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR8032, Vertical, 30 Gal., Top Plate (AR8032)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-685)
- BANDO Hp-Sts S8M-1400 Tb, 250-S8M-1400 Hp (250-S8M-1400 HP)
- CONRADER Check Valve, 0 to 115 CFM, 1" (F)NPT (GV1)
- CONRADER Check Valve, 60 CFM, 1" (M)NPT (CTD341)
- CONRADER Mega 3/4 Female Check Valve Replacement with 1/8 Side Port (2001-3434B18)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CTB3434)
- CONRADER Check Valve, 1/2 x 1/2 (CTG1212)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- CAMOZZI Check And Quick Exhause Valves, 1/8" NPT (VSC 588-02)
- Conrader Pneumatic Valves