Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 38 CFM, 1/2" (F)NPT
Mfr # GV12
Zoro # G5517137
original price:
$32.37
14% off
new price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/2 in (F)NPT
- Outlet (In.) 1/8 in (F)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 3 psi
- Flow Range Free Air (CFM) 0 to 38 cfm
Product Information
- Brand Conrader
- MFR # GV12
- Zoro # G5517137
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 1/2 in (F)NPT |
Outlet (In.) | 1/8 in (F)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 3 psi |
Flow Range Free Air (CFM) | 0 to 38 cfm |
Description
Check Valve, Inlet (In.) 1/2 in (F)NPT, Outlet (In.) 1/8 in (F)NPT, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 3 psi, Flow Range Free Air (CFM) 0 to 38 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FLG0B)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 (UL2109)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710-5)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/4" (F)NPT (GV114)
- CONRADER Unloader Check Valve, 145-175 PSI Range (NLG-1-M145-175)
- CONRADER Valve, High Flow In-Line, 1-1/2In Inlet (CLB112112-HF-FS)
- CONRADER Unloader Check Valve, 95-125 PSI Range (NLG-1-M95-125)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CTB3434)
- FESTO Piloted Check Valve HGL-1/4-NPT (HGL-1/4-NPT)
- Conrader Pneumatic Valves