Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 30 CFM, 3/4" (M)NPT
Mfr # CTD3434
Zoro # G5518257
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in (F)NPT
- Outlet (In.) 3/4 in (M)NPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 0 to 30 cfm
Product Information
- Brand Conrader
- MFR # CTD3434
- Zoro # G5518257
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 3/4 in (F)NPT |
Outlet (In.) | 3/4 in (M)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 0 to 30 cfm |
Description
Check Valve, Inlet (In.) 3/4 in (F)NPT, Outlet (In.) 3/4 in (M)NPT, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Flow Range Free Air (CFM) 0 to 30 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, 2 Ear, 14-17mm, 100 Bag (10100022)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 3/8 Inch Easy-Lock, PK 6 (CH465-D6)
- SMC 10mm Bore Dual Rod Cylinder 75mm Stroke (CXSM10-75)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX530)
- CONRADER Continuous Run Unloader Valve, 40 cfm (NG1)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD3412)
- CONRADER Check Valve, 0 to 38 CFM, 1/2" (F)NPT (GV12)
- CONRADER Check Valve, 1/2 x 1/2 (CTG1212)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (CLB14)
- CONRADER Mega 3/4 Female Check Valve Replacement with 1/8 Side Port (2001-3434B18)
- CONRADER Check Valve, 0 to 115 CFM, 1" (F)NPT (GV1)
- Conrader Pneumatic Check Valves