Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 30 CFM, 3/4" (F)NPT
Mfr # CTB3434
Zoro # G5516367
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in (F)NPT
- Outlet (In.) 3/4 in (M)NPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 0 to 30 cfm
Product Information
- Brand Conrader
- MFR # CTB3434
- Zoro # G5516367
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 3/4 in (F)NPT |
Item | Check Valve |
Outlet (In.) | 3/4 in (M)NPT |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 0 to 30 cfm |
Description
Check Valve, Inlet (In.) 3/4 in (F)NPT, Outlet (In.) 3/4 in (M)NPT, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Flow Range Free Air (CFM) 0 to 30 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt 61 In. (954-3073)
- SMC Flow Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07SD)
- SKF SKF 6214JEM, Single Row Ball Bearings (6214JEM)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- CONRADER Mega 1/2 Flare Check Valve Replacement (2001-1212F)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (CLB14)
- CONRADER Unloader Check Valve, 145-175 PSI Range (NLG-1-M145-175)
- CONRADER Check Valve, 0 to 60 CFM, 3/4" (F)NPT (GV34)
- CONRADER Mega 3/4 Female Check Valve Replacement with 1/8 Side Port (2001-3434B18)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (F)NPT (CLSF1414)
- FESTO Piloted Check Valve HGL-M5-QS-4 (HGL-M5-QS-4)
- Conrader Pneumatic Check Valves