Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 12 CFM, 1/4" (F)NPT
Mfr # GV14
Zoro # G5517584
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/4 in (F)NPT
- Outlet (In.) 1/8 in (F)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 3 psi
- Flow Range Free Air (CFM) 0 to 12 cfm
Product Information
- Brand Conrader
- MFR # GV14
- Zoro # G5517584
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 1/4 in (F)NPT |
Outlet (In.) | 1/8 in (F)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 3 psi |
Flow Range Free Air (CFM) | 0 to 12 cfm |
Description
Check Valve, Inlet (In.) 1/4 in (F)NPT, Outlet (In.) 1/8 in (F)NPT, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 3 psi, Flow Range Free Air (CFM) 0 to 12 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2060HK1CL)
- GATES Hi-Power II Belts, A30 (A30)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2ZNR JEM)
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD1212)
- CONRADER Check Valve, 90 CFM, 1-1/4" (F)NPT (CTB114114)
- CONRADER Check Valve, 3/4 Inverted Flare, 3/4(M)NPT (CTG3434)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- CONRADER Valve, High Flow In-Line, 1-1/2In Inlet (CLB112112-HF-FS)
- CONRADER Check Valve, 0 to 20 CFM, 3/8" (F)NPT (CTB3812)
- AIGNEP USA 1/4" MNPT Nickle Brass Check Valve (82663-04)
- Conrader Pneumatic Valves