Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 12 CFM, 1/2" (F)NPT
Mfr # CTB1212-
Zoro # G5518914
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/2 in (F)NPT
- Outlet (In.) 1/2 in (M)NPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 0 to 12 cfm
Product Information
- Brand Conrader
- MFR # CTB1212-
- Zoro # G5518914
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 1/2 in (F)NPT |
Item | Check Valve |
Outlet (In.) | 1/2 in (M)NPT |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 0 to 12 cfm |
Description
Check Valve, Inlet (In.) 1/2 in (F)NPT, Outlet (In.) 1/2 in (M)NPT, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Flow Range Free Air (CFM) 0 to 12 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb (HB038SS)
- JAF Ball Bearing, 15mm Bore, 35mm (W202-2RS)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Oval (POCF50A)
- CONRADER Check Valve, 3/4 Inverted Flare, 3/4(M)NPT (CTG3434)
- CONRADER Check Valve, 0 to 60 CFM, 3/4" (F)NPT (GV34)
- CONRADER Unloader Check Valve, 95-125 PSI Range (NLG-1-M95-125)
- CONRADER Check Valve, 0 to 20 CFM, 3/8" (F)NPT (CTB3812)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- CONRADER Check Valve, 60 CFM, 1" (M)NPT (CTD341)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD1212)
- Conrader Pneumatic Check Valves