Shop All Engine-Driven Compressor Controls
Conrader
Cable Throttle Control, 500 PSI, 1/8" NPT
Mfr # TCP-48 SST
Zoro # G3979607
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material Stainless Steel
- Spring Material Stainless Steel
- Minimum Operating Temperature -15 Degrees F
- Inlet Gender Male
- Inlet Connection Type NPT
Product Information
- Brand Conrader
- MFR # TCP-48 SST
- Zoro # G3979607
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Inlet Size | 1/8 in |
Stroke Length | 21/32 in |
Details
Item | Cable Throttle Control |
Cable Material | Stainless Steel |
Spring Material | Stainless Steel |
Minimum Operating Temperature | -15 Degrees F |
Inlet Gender | Male |
Inlet Connection Type | NPT |
Maximum Operating Temperature | 400 Degrees F |
Maximum Operating Pressure | 500 psi |
Minimum Operating Pressure | 80 psi |
Description
Cable Throttle Control, Minimum Operating Pressure 80 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Stroke Length 21/32 in, Spring Material Stainless Steel, Cable Material Stainless Steel, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- CHIEF Directional Control Valve 4 Way 3 Pos 4 Spool, 10 Gpm (220840)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E667)
- U.S. MOTORS Motor, 1/7HP, 3450RPM, 115V, 60HZ, 48M, TE (3083)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-54)
- CONRADER Unloader Pilot Valve, 1/4 in Inlet, 80 PSI (RCT1-F1-HU)
- CONRADER Cable Throttle Control, 500 PSI, 1/8" NPT (TCP-24 SST)
- CONRADER Throttle Control, Gas Engine Driven, 40psi (TCSA-5565S-SC)
- CONRADER Cable Throttle Control, 24 In Cable (TCLP-24)
- CONRADER Cable Throttle Control, 36 In Cable (TCLP-36)
- CONRADER Cable Throttle Control, 18 In Cable (TCLP-18)
- Conrader Engine-Driven Compressor Controls