Shop All Engine-Driven Compressor Controls
Conrader
Cable Throttle Control, 500 PSI, 1/8" NPT
Mfr # TCP-18 SST
Zoro # G3982407
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material Stainless Steel
- Spring Material Stainless Steel
- Inlet Size 1/8 in
- Inlet Connection Type NPT
- Maximum Operating Temperature 400 Degrees F
Product Information
- Brand Conrader
- MFR # TCP-18 SST
- Zoro # G3982407
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Inlet Size | 1/8 in |
Stroke Length | 21/32 in |
Details
Item | Cable Throttle Control |
Cable Material | Stainless Steel |
Spring Material | Stainless Steel |
Inlet Connection Type | NPT |
Maximum Operating Temperature | 400 Degrees F |
Inlet Gender | Male |
Minimum Operating Temperature | -15 Degrees F |
Maximum Operating Pressure | 500 psi |
Minimum Operating Pressure | 80 psi |
Description
Cable Throttle Control, Minimum Operating Pressure 80 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Stroke Length 21/32 in, Spring Material Stainless Steel, Cable Material Stainless Steel, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 57" Outside Length, 2/3" Top Width, 1 Ribs (BX54)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- KOYO Medium Taper 2-4'' 50.9-101.6 (15118)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, St El (2089-6-4S)
- CONRADER Cable Throttle Control, 24 In Cable (TCLP-24)
- CONRADER Cable Throttle Control, 48 In Cable (TCLP-48)
- CONRADER Cable Throttle Control, 18 In Cable (TCLP-18)
- CONRADER Throttle Control, Honda Engine 5.5-6.5 HP (TCSP-H-5565-B)
- CONRADER Cable Throttle Control, 500 PSI, 1/8" NPT (TCP-24 SST)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-48)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AA036)
- Conrader Air Compressor Accessories