Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 3/8" (M) NPT Inlet
Mfr # SRV250-38-50 SST
Zoro # G5165378
original price:
$5.72
9% off
new price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/8 in
- (F)NPT Outlet (In.) 3/8 in
- Preset Setting (PSI) 50 psi
- Rated CFM @ Set Pressure 51 cfm
Product Information
- Brand Conrader
- MFR # SRV250-38-50 SST
- Zoro # G5165378
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/8 in |
(F)NPT Outlet (In.) | 3/8 in |
Preset Setting (PSI) | 50 psi |
Rated CFM @ Set Pressure | 51 cfm |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/8 in, (F)NPT Outlet (In.) 3/8 in, Preset Setting (PSI) 50 psi, 51 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (36VF38)
- GROTE Rubber Air Hose End, Spring Guard, PK2 (81-0115-SPR)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414411000)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (40B15F-1B)
- CONRADER Safety Valve, Soft Seat, 1/4In, 100 PSI, SS (SRV250-V-SS-100)
- CONRADER Pressure Relief Valve, Brass Ball (5713N-CE-75)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-275)
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-100)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 150 PSI (SRV765-114-150)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi (SA12-1A100)
- Conrader Pneumatic Safety Valves