Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 3/4" (M) NPT Inlet
Mfr # SRV530-34-050 sst
Zoro # G5165992
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- (F)NPT Outlet (In.) 3/4 in
- Preset Setting (PSI) 50
- Rated CFM @ Set Pressure 233
Product Information
- Brand Conrader
- MFR # SRV530-34-050 sst
- Zoro # G5165992
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
(F)NPT Outlet (In.) | 3/4 in |
Preset Setting (PSI) | 50 |
Rated CFM @ Set Pressure | 233 |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, (F)NPT Outlet (In.) 3/4 in, Preset Setting (PSI) 50 psi, 233 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-104 MULTIPAK (124206 F4B-SC-104)
- AEROQUIP Hydraulic Hose, 3/4 In, 25 ft. (FC619-12-25)
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet (N35471091)
- CONRADER Pressure Relief Valve, 100 PSI (SRV187-100)
- CONRADER Pressure Relief Valve, Brass Ball (5008P-CE-75)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 125 PSI (SRV530-1/2-125)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 200 PSI (SRV530-3/4-200)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV390-12-150 SST)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-200)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 60 SST)
- Conrader Pneumatic Valves