Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 1/4" (M) NPT Inlet
Mfr # SRV250-14 060 SST
Zoro # G5164032
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- (F)NPT Outlet (In.) 1/4 in
- Preset Setting (PSI) 60 psi
- Rated CFM @ Set Pressure 59 cfm
Product Information
- Brand Conrader
- MFR # SRV250-14 060 SST
- Zoro # G5164032
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
(F)NPT Outlet (In.) | 1/4 in |
Preset Setting (PSI) | 60 psi |
Rated CFM @ Set Pressure | 59 cfm |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 1/4 in, Preset Setting (PSI) 60 psi, 59 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517X1-15/16 KWY:1/2X1/4)
- TB WOODS G-Flex Grid Coupling, Hub, 1030T x 1-3/8" (1030T138)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- DAYTON 2/B77 Banded V-Belt, 80-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G896)
- CONRADER Pressure Relief Valve, Brass Ball (1303O-CE-175)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-300)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRH250-38-150 SST)
- CONRADER Safety Valve, Hard Seat, 1/4In, 100 PSI, SS (SRH250-SS-100)
- CONRADER Safety Valve, Hard Seat, 1/4In, 150 PSI, SS (SRH250-SS-150)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-100 SST)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-150)
- Conrader Pneumatic Valves