Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 1/4" (M) NPT Inlet
Mfr # SRH250-14- 150 SST
Zoro # G5165834
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- (F)NPT Outlet (In.) 1/4 in
- Preset Setting (PSI) 150
- Rated CFM @ Set Pressure 129
Product Information
- Brand Conrader
- MFR # SRH250-14- 150 SST
- Zoro # G5165834
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
(F)NPT Outlet (In.) | 1/4 in |
Preset Setting (PSI) | 150 |
Rated CFM @ Set Pressure | 129 |
Item | Air Safety Valve |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 1/4 in, Preset Setting (PSI) 150 psi, 129 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 35/4 MFD, 370V, Oval (6FLN6)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3678)
- SUPCO Molded Cogged V Belt, BX64 (BX64)
- BANDO S8M-944 Timing Belt, 250-S8M-944 (250-S8M-944)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 200 PSI (SRV530-1/2-200)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-200 SST)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-200 SST)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 200 PSI (SRV765-114-200)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-175 sst)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8 175 SST)
- SMC Soft Start-Up Valve, Sz 3000, 3/8" GThread (AV3000-F03-5YO)
- Conrader Pneumatic Safety Valves