Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 1/2" (M) NPT Inlet
Mfr # srv390-12-75 sst
Zoro # G5165536
original price:
$14.00
2% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- (F)NPT Outlet (In.) 1/2 in
- Preset Setting (PSI) 75 psi
- Rated CFM @ Set Pressure 150 cfm
Product Information
- Brand Conrader
- MFR # srv390-12-75 sst
- Zoro # G5165536
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
(F)NPT Outlet (In.) | 1/2 in |
Preset Setting (PSI) | 75 psi |
Rated CFM @ Set Pressure | 150 cfm |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, (F)NPT Outlet (In.) 1/2 in, Preset Setting (PSI) 75 psi, 150 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- FESTO Vacuum Generator VADM-300 (VADM-300)
- ZORO SELECT QD Bushing, Series F, Bore 3-1/2 In (F312)
- DIXON Wilkerson HiFlow Regulator R40, 2", Gauge (R40-0CRG)
- CONRADER Safety Valve, Soft Seat, 1In, 60 PSI, Brass (SRV765-1-060)
- CONRADER Safety Valve, Soft Seat, 1 In, 200 PSI (SRV765-1-200)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-200 SST)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-100 sst)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-150)
- CONRADER Safety Valve, Hard Seat, 1/4In, 200 PSI, SS (SRH250-SS-200)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SF50-1A125)
- Conrader Pneumatic Valves