Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 1/2" (M) NPT Inlet
Mfr # SRH375-1/2-250 SST
Zoro # G5165475
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/2 in
- (F)NPT Outlet (In.) 1/2 in
- Preset Setting (PSI) 250
- Rated CFM @ Set Pressure 483
Product Information
- Brand Conrader
- MFR # SRH375-1/2-250 SST
- Zoro # G5165475
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/2 in |
(F)NPT Outlet (In.) | 1/2 in |
Preset Setting (PSI) | 250 |
Rated CFM @ Set Pressure | 483 |
Item | Air Safety Valve |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/2 in, (F)NPT Outlet (In.) 1/2 in, Preset Setting (PSI) 250 psi, 483 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- MORSE Standard Riveted Roller Chain 10ft, 60-3R 10FT (60-3R 10FT)
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 75 SST)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-75-SST)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-250)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-200 sst)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 75 PSI, SS (SRV250-V-SS-075)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-150 SST)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 25 psi (ST2533-0A025)
- Conrader Pneumatic Safety Valves