Shop All Desks
This Product is Discontinued
Connexion
U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Bordeaux/Slate, Melamine (Discontinued)
Mfr # 93879-39
Zoro # G0732991
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 92.6"
- Overall Height 65.9"
- Color Bordeaux/Slate
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 92.6" |
Overall Height | 65.9" |
Height | 65.9" |
Width | 71.1" |
Details
Type | U Shaped Desk |
Item | Workstation,U-Shaped,Bordeaux/Slate |
Color | Bordeaux/Slate |
Material | Melamine |
Number of Drawers | 3 |
Series | Connexion |
Number of Pedestals | 1 |
Top Material | Melamine |
Description
Workstation,U-Shaped,Bordeaux/Slate
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.