Shop All Desks
Connexion
Return Shell, 29.8" D, 59-1/2" W, 30.4" H, Slate/Sandstone, Melamine
Mfr # 93812-1159
Zoro # G0732057
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Return Shell
- Overall Width 59-1/2"
- Overall Depth 29.8"
- Overall Height 30.4"
- Color Slate/Sandstone
Product Information
Dimensions
Overall Width | 59-1/2" |
Overall Depth | 29.8" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 59-1/2" |
Details
Type | Return Shell |
Item | Return Table,Slate/Sandstone |
Color | Slate/Sandstone |
Material | Melamine |
Series | Connexion |
Top Material | Melamine |
Standards | ANSI/BIFMA |
For Use With | Home Office |
Green Certification or Other Recognition | FSC |
Assembly | Assembly Required |
Features | Wire Management Channel, Grommet, Stain Resistant, Wear Resistant, Scratch Resistant |
Description
Return Table,Slate/Sandstone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO SAFCO Products 3244BL 7.25 x 10 x 12.3 in. Onyx Hanging Organizer Under Desk Mount with Drawer; Black (3244BL)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Cherry, Wood (PC1211WC)
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- CONNEXION Credenza, 13.4" D, 70.6" W, 35-1/2" H, Slate/Sandstone (93510-1159)
- CONNEXION Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93400-1159)
- CONNEXION U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93879-59)
- ALERA AdaptivErgo Single-Tier Sit-Stand Lifting Workstation, 26.4" x 18.5" x 1.8" to 15.9", Black (ALEAEWR8B)
- REGENCY Regency Legacy 71 in. Hi-Low Bow Front L Desk Shell- Ash Grey (LLDSLCBF7135AG)
- LINEA ITALIA ADA Reception Desk, Wheelchair, Kids, 55”W x 71”D x 30”H, N. Walnut (55490NW)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- Connexion Desks