Shop All Desks
Connexion
Bridge, 19.8" D, 39.4" W, 30.4" H, Slate/Sandstone, Melamine
Mfr # 93820-1159
Zoro # G0731993
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bridge
- Overall Width 39.4"
- Overall Depth 19.8"
- Overall Height 30.4"
- Color Slate/Sandstone
Product Information
Dimensions
Overall Width | 39.4" |
Overall Depth | 19.8" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 39.4" |
Details
Type | Bridge |
Item | Bridge,Slate/Sandstone |
Color | Slate/Sandstone |
Material | Melamine |
Top Material | Melamine |
Series | Connexion |
Description
Bridge,Slate/Sandstone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22B/W)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 2-Drawer Nightstand with Rattan (201-12260)
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- TRADEMARK FINE ART Howard Robinson 'Elephants And Giraffes' Canvas Art, 18x24 (ALI23966-C1824GG)
- CONNEXION Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93400-1159)
- CONNEXION Return Shell, 29.8" D, 59-1/2" W, 30.4" H, Slate/Sandstone, Melamine (93812-1159)
- CONNEXION Credenza, 13.4" D, 70.6" W, 35-1/2" H, Slate/Sandstone (93510-1159)
- CONNEXION U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93879-59)
- SAFCO Eastwinds Series Argo PC Workstation, 31.5 in. x 19.75 in. x 30.25 in, Anthracite (947ANT)
- HON Office Desk, 24" D, 45-1/4" W, 29-1/2" H, Mocha, Laminate (HON34002RMOP)
- HIGHKEY Go Green Home Laptop Notebook Computer Desk & TableDark Walnut (LR377454)
- Connexion Desks