Shop All File Cabinets
This Product is Discontinued
Connexion
15.40" W Pedestal, Bordeaux/Slate, Bordeaux and Slate, Letter/Legal (Discontinued)
Mfr # 93621-1139
Zoro # G0732221
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Bordeaux and Slate
- File Size Letter/Legal
- Height 29.40"
- Width 15.40"
- Overall Width 15.40"
Product Information
- Brand Connexion
- MFR # 93621-1139
- Zoro # G0732221
- UPC # 063753034876
- Country of Origin Canada
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29.40" |
Width | 15.40" |
Overall Width | 15.40" |
Details
Color | Bordeaux and Slate |
Item | Pedestal,Bordeaux/Slate |
Accessory Type | Pedestal,Bordeaux/Slate |
Description
Pedestal,Bordeaux/Slate
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.