Shop All File Cabinets
Connexion
15.40" W 3 Drawer Desk Pedestal, Sandstone/Slate, Letter/Legal
Mfr # 93621-1159
Zoro # G0732011
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sandstone/Slate
- File Size Letter/Legal
- Height 29.40"
- Material Particle Board
- Number of Drawers 3
Product Information
- Brand Connexion
- MFR # 93621-1159
- Zoro # G0732011
- UPC # 063753034784
- Country of Origin Canada
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29.40" |
Overall Depth | 17 3/4 in |
Overall Height | 29 3/8 in |
Width | 15.40" |
Overall Width | 15 3/8 in |
Details
Color | Sandstone/Slate |
Material | Particle Board |
Number of Drawers | 3 |
Finish | Laminate |
Item | Desk Pedestal |
Assembly | Unassembled |
For Use With | Coordinating Connexion Desks |
Standards | ANSI/BIFMA |
Accessory Type | Pedestal,Slate/Sandstone |
Product Type | Desk Pedestal |
Number of Locking File Drawers | 1 |
Number of File Drawers | 1 |
File Drawer Form Factor | A4, Legal, Letter |
Number of Box Drawers | 2 |
Drawer Slide Type | Ball Bearing |
Number of Casters/Glides | 0 |
Description
Desk Pedestal, Color Sandstone/Slate, File Drawer Form Factor A4, Legal, Letter, Finish Laminate, Material Particle Board, Number of Box Drawers 2, Number of Drawers 3, Number of File Drawers 1, Overall Depth 17 3/4 in, Overall Height 29 3/8 in, Overall Width 15 3/8 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Assembly Unassembled, For Use With Coordinating Connexion Desks, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Drawer Slide Type Ball Bearing
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA ERGONOMICS SitStand Laptop Desk 26" Black Embossed (ERK-CV26BE)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 66" x 30" (SGLHDPL102CG)
- GOULDS WATER TECHNOLOGY Circulation Pump (TIMER PLUG-IN E1/ E3)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- CONNEXION 33.90" W Pedestal, Oversized, Slate/Sandstone, Slate and Sandstone (93620-1159)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPHBFLE1)
- HARTFORD Hartford File Cabinet in Two Tone Distressed Black (IMHF450)
- HIRSH 30 in W SOHO Lateral, Putty (24082)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Putty (252470PY)
- SAUDER Cannery Bridge Lateral File Sm (429514)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- Connexion File Cabinets