Shop All Busways & Bus Plugs
Connecticut Electric
COPPER GROUND BAR WITH 4 ROWS OF 9 HOLES, 4"X12"X1/4"
Mfr # WARGB4-12
Zoro # G7596584
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 1/4 in
- Depth 12 in
Product Information
- Brand Connecticut Electric
- MFR # WARGB4-12
- Zoro # G7596584
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 4 in |
Width | 1/4 in |
Depth | 12 in |
Details
Item | Grounding Busbar |
Description
Grounding Busbars provides a central point for equipment ground connections and are made from 110 Alloy solid copper. Insulators and mounting brackets are preassembled, as appropriate. Different sizes and various hole patterns are available to accommodate your installation's bonding system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-51622-08)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PL2503)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- Connecticut Electric Power Distribution