Shop All Busways & Bus Plugs
Connecticut Electric
COPPER GROUND BAR WITH 2 ROWS OF 9 HOLES, 2"X12"X1/4"
Mfr # WARGB2-12
Zoro # G7596688
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 1/4 in
- Depth 12 in
Product Information
- Brand Connecticut Electric
- MFR # WARGB2-12
- Zoro # G7596688
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 2 in |
Width | 1/4 in |
Depth | 12 in |
Details
Item | Grounding Busbar |
Description
Grounding Busbars provides a central point for equipment ground connections and are made from 110 Alloy solid copper. Insulators and mounting brackets are preassembled, as appropriate. Different sizes and various hole patterns are available to accommodate your installation's bonding system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P262GY)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V03H30)
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- SIEMENS Bus Plug, 100A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14353)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- Connecticut Electric Busways & Bus Plugs