Shop All Busways & Bus Plugs
Connecticut Electric
COPPER GROUND BAR WITH 2 ROWS OF 3 HOLES, 2"X6"X1/4"
Mfr # WARGB2-6
Zoro # G7596636
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 1/4 in
- Depth 6 in
Product Information
- Brand Connecticut Electric
- MFR # WARGB2-6
- Zoro # G7596636
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 2 in |
Width | 1/4 in |
Depth | 6 in |
Details
Item | Grounding Busbar |
Description
Grounding Busbars provides a central point for equipment ground connections and are made from 110 Alloy solid copper. Insulators and mounting brackets are preassembled, as appropriate. Different sizes and various hole patterns are available to accommodate your installation's bonding system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, MJA Series 800A, 3 Pole, 600V AC (MJA36800)
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- UNIDEN DC Power Supply, 4.8V, 0.7A (BWZH1244001)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2314)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- Connecticut Electric Busways & Bus Plugs