Shop All V-Belt Pulleys
Congress
V-Belt Pulley, 1 Groove, 9.00" O.D.
Mfr # CA0900X050
Zoro # G8338787
original price:
$14.99
5% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in
- Pulley Outside Dia. 9 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA0900X050
- Zoro # G8338787
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in |
Pulley Outside Dia. | 9 in |
Pulley Bore Dia. | 1/2 in |
4L or A Belt Pitch Dia. | 8.85 in |
Keyway Size Type | No Keyway |
3L Belt Pitch Dia. | 8.55 in |
For Belt Trade Size | 4L, A |
Pitch Diameter | 8 3/4 in |
4L Pitch Diameter | 8.75 in |
Bore Diameter | 1/2 in |
Outside Diameter | 9 in |
Length through Bore | 1 3/32 in |
Set Screw Size | 5/16 in |
Maximum Bore Diameter | 1/2 in |
A Pitch Diameter | 8.75 in |
Face Width | 0.69 in |
3L Pitch Diameter | 8.55 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 8.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL FITTINGS 2-1/2"Fem Cplrxhose Shank Alum (C-AL-250C)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SPK-16-F)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT9290MPG, Return Line, 25 micron (ZX-PT9290MPG)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD (CA0600X062KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X075KW)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD (CA0350X087KW)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (CA0450X050)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA400-4X062KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.75" OD (VP375X050)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X075KW)
- Congress Pulleys & Sheaves