Shop All V-Belt Pulleys
Congress
V-Belt Pulley, 1 Groove, 8.00" O.D.
Mfr # CA0800X087KW
Zoro # G8339940
original price:
$19.99
10% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8 in
- Fits Shaft Dia. 7/8 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA0800X087KW
- Zoro # G8339940
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8 in |
Fits Shaft Dia. | 7/8 in |
Pulley Bore Dia. | 7/8 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 7.85 in |
3L Belt Pitch Dia. | 7.55 in |
Keyway Size Type | 0.187 in x 0.093 in |
Length through Bore | 1 3/32 in |
Set Screw Size | 5/16 in |
A Pitch Diameter | 7.75 in |
For Belt Trade Size | 4L, A |
Bore Diameter | 7/8 in |
Maximum Bore Diameter | 7/8 in |
4L Pitch Diameter | 7.75 in |
Pitch Diameter | 7 3/4 in |
Face Width | 0.69 in |
Keyway Width | 3/16 in |
Outside Diameter | 8 in |
3L Pitch Diameter | 7.55 in |
Keyway Depth | 3/32 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 7.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Double Disc, Bore 1/2x1/2 In (DCD26-8-8-A)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-111 (F4B-SC-111)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 1-1/8-KW BUSHING (1108 X 1-1/8-KW BUSHING)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Reusable Red (PR14-15B-R)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (CA0450X087KW)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X087KW)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X037)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X087KW)
- CONGRESS 5/8" or 1/2" Fixed Bore 3 Groove Stepped V-Belt Pulley (SCA500-3X062KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X050)
- MITSUBOSHI L&G V-BELT 3/8"" X 33"" (3LK330)
- Congress V-Belt Pulleys