Shop All V-Belt Pulleys
Congress
V-Belt Pulley, 1 Groove, 4.50" O.D.
Mfr # VP450X062KW
Zoro # G8339785
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.5 in
- Fits Shaft Dia. 5/8 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, B
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # VP450X062KW
- Zoro # G8339785
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.5 in |
Fits Shaft Dia. | 5/8 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
5L or B Belt Pitch Dia. | 3.7 in to 4.5 in |
Keyway Size Type | 0.187 in x 0.093 in |
4L or A Belt Pitch Dia. | 3.30 in to 4.30 in |
AX Pitch Diameter (Maximum) | 4.3 in |
Set Screw Size | 5/16 in |
Length through Bore | 1 25/32 in |
Maximum Pitch Diameter | 3.80 in (3L), 4.30 in (4L), 4.50 in (5L) |
Minimum Pitch Diameter | 3.00 in (3L), 3.30 in (4L), 3.70 in (5L) |
Bore Diameter | 5/8 in |
BX Pitch Diameter (Minimum) | 3.7 in |
Keyway Width | 3/16 in |
4L Pitch Diameter (Maximum) | 4.3 in |
B Pitch Diameter (Maximum) | 4.5 in |
A Pitch Diameter (Maximum) | 4.3 in |
B Pitch Diameter (Minimum) | 3.7 in |
Minimum Face Width | 0.469 in |
5L Pitch Diameter (Maximum) | 4.5 in |
BX Pitch Diameter (Maximum) | 4.5 in |
Maximum Face Width | 0.875 in |
3L Pitch Diameter (Maximum) | 3.8 in |
A Pitch Diameter (Minimum) | 3.3 in |
Keyway Depth | 3/32 in |
Outside Diameter | 4.5 in |
4L Pitch Diameter (Minimum) | 3.3 in |
5L Pitch Diameter (Minimum) | 3.7 in |
3L Pitch Diameter (Minimum) | 3 in |
AX Pitch Diameter (Minimum) | 3.3 in |
For Belt Trade Size | 3L, 4L, 5L, A, B |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, For Belt Trade Size 3L, 4L, 5L, A, B, For V-Belt Type Classical, Material Zinc, Maximum Pitch Diameter 3.80 in (3L), 4.30 in (4L), 4.50 in (5L), Number of Grooves 1, Outside Diameter 4.5 in, Set Screw Location On Keyway, 3L Pitch Diameter (Maximum) 3.8 in, 3L Pitch Diameter (Minimum) 3 in, 4L Pitch Diameter (Maximum) 4.3 in, 4L Pitch Diameter (Minimum) 3.3 in, 5L Pitch Diameter (Maximum) 4.5 in, 5L Pitch Diameter (Minimum) 3.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS 1/4" Industrial Steel Coupler 1/4" MPT (152S)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 12 In L, Aluminum (3/8 GKS-2024-12)
- AEROQUIP Hose, Crimp Fitting, 1 in, -16, 3.56L (1AA16FJC16)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X050)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X062KW)
- CONGRESS V-Belt Pulley, 1 Groove, 11.00" O.D. (CA1100X100KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.75" OD (VP375X050)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X075KW)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA600-4X062KW)
- ZORO SELECT FHP Sheave, 2AK61-QT (2AK61)
- Congress V-Belt Pulleys