Shop All V-Belt Pulleys
Congress
V-Belt Pulley, 1 Groove, 3.00" O.D.
Mfr # CA0300X062KW
Zoro # G8338814
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Pulley Outside Dia. 3 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA0300X062KW
- Zoro # G8338814
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Pulley Outside Dia. | 3 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
4L or A Belt Pitch Dia. | 2.85 in |
3L Belt Pitch Dia. | 2.55 in |
Length through Bore | 7/8 in |
Outside Diameter | 3 in |
Maximum Bore Diameter | 5/8 in |
4L Pitch Diameter | 2.75 in |
For Belt Trade Size | 4L, A |
Keyway Depth | 3/32 in |
Set Screw Size | 5/16 in |
Keyway Width | 3/16 in |
Face Width | 0.63 in |
Pitch Diameter | 2 3/4 in |
Bore Diameter | 5/8 in |
A Pitch Diameter | 2.75 in |
3L Pitch Diameter | 2.55 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 2.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- ZORO SELECT V-Belt Sheave, Classical, 15.4dia x 3LB-SF (1543LB)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SD-000-N)
- FESTO Barbed Y-Connector Y-PK-4 (Y-PK-4)
- CONGRESS 3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 8 in OD (CA0800X075KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X062KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X062KW)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X087KW)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X050)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X075KW)
- POWERDRIVE 3/4" Sheave 9.25" OD (AK94-3/4)
- Congress V-Belt Pulleys