Shop All V-Belt Pulleys
Congress
V-Belt Pulley, 1 Groove, 14.00" O.D.
Mfr # CA1400X100KW
Zoro # G8339968
original price:
$77.44
4% off
new price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1 in
- Pulley Outside Dia. 14 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA1400X100KW
- Zoro # G8339968
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1 in |
Pulley Outside Dia. | 14 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
Keyway Size Type | 0.250 in x 0.125 in |
3L Belt Pitch Dia. | 13.55 in |
4L or A Belt Pitch Dia. | 13.85 in |
For Belt Trade Size | 4L, A |
4L Pitch Diameter | 13.75 in |
3L Pitch Diameter | 13.55 in |
Length through Bore | 1 3/32 in |
A Pitch Diameter | 13.75 in |
Set Screw Size | 5/16 in |
Maximum Bore Diameter | 1 in |
Pitch Diameter | 13 3/4 in |
Face Width | 0.69 in |
Keyway Depth | 1/8 in |
Bore Diameter | 1 in |
Keyway Width | 1/2 in |
Outside Diameter | 14 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 13.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA Ball Bearing (3306 A)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL70)
- TOMPKINS Hydraulic Fitting-Steel08MP-12FPX 90 (1501-08-12)
- PIX Belt, XPB Cogged, 17 x 2240mm LP (XPB2240)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X050)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X062KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X050)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X087KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- CONGRESS V-Belt Pulley, 1 Groove, 1.50" O.D. (CA0150X062)
- DODGE Sheave 455245, 2-5V5.90-Sds (455245)
- Congress V-Belt Pulleys