Shop All V-Belt Pulleys
Congress
7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD
Mfr # CA0700X087KW
Zoro # G4447005
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 7/8 in
- Pulley Outside Dia. 7 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA0700X087KW
- Zoro # G4447005
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 7/8 in |
Pulley Outside Dia. | 7 in |
Pulley Bore Dia. | 7/8 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
4L or A Belt Pitch Dia. | 6.85 in |
3L Belt Pitch Dia. | 6.55 in |
Face Width | 0.69 in |
4L Pitch Diameter | 6.75 in |
For Belt Trade Size | 4L, A |
Bore Diameter | 7/8 in |
Maximum Bore Diameter | 7/8 in |
3L Pitch Diameter | 6.55 in |
Length through Bore | 1 3/32 in |
A Pitch Diameter | 6.75 in |
Set Screw Size | 5/16 in |
Pitch Diameter | 6 3/4 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Outside Diameter | 7 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 6.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 20 # of Teeth (100BS20H X 1 15/16)
- TORRINGTON Nrb Solid Race Inner Ring (IRA8)
- LUCAS OIL 14.5 oz Tube Green (10301)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X037)
- CONGRESS V-Belt Pulley, 1 Groove, 4.00" O.D. (CA0400X075KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X050)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X037)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X037)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK32X1 (2AK32X1)
- Congress V-Belt Pulleys