Shop All V-Belt Pulleys
Congress
7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD
Mfr # CA0400X087KW
Zoro # G4446217
original price:
$21.59
10% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4 in
- Fits Shaft Dia. 7/8 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA0400X087KW
- Zoro # G4446217
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4 in |
Fits Shaft Dia. | 7/8 in |
Pulley Bore Dia. | 7/8 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
4L or A Belt Pitch Dia. | 3.85 in |
3L Belt Pitch Dia. | 3.55 in |
4L Pitch Diameter | 3.85 in |
Length through Bore | 7/8 in |
A Pitch Diameter | 3.75 in |
Set Screw Size | 5/16 in |
Keyway Depth | 3/32 in |
Outside Diameter | 4 in |
Bore Diameter | 7/8 in |
Face Width | 0.63 in |
For Belt Trade Size | 4L, A |
Maximum Bore Diameter | 7/8 in |
Pitch Diameter | 3 3/4 in |
3L Pitch Diameter | 3.55 in |
Keyway Width | 3/16 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 3.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.85 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Connector, 1/4 (30E594)
- MARTINDALE ELECTRIC 2 in X 2 in X 2 in, Commstone, Grade Srf With Right Angle Tramway Handle (COMMX305RSRF)
- PIX Belt, B/5L, 21/32 x 35 in. OC (B32/5L350)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X087KW)
- CONGRESS V-Belt Pulley, 1 Groove, 6.00" O.D. (CA0600X087KW)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X100KW)
- CONGRESS V-Belt Pulley, 1 Groove, 3.50" O.D. (VP350X050)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X075KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X050)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 25 inch OD (33V2500SF)
- Congress V-Belt Pulleys