Shop All V-Belt Pulleys
Congress
5/8" or 1/2" Fixed Bore 3 Groove Stepped V-Belt Pulley
Mfr # SCA500-3X062KW
Zoro # G4446743
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3 in, 4 in, 5 in
- Fits Shaft Dia. 1 in
- Number of Grooves 3
- For V-Belt Section 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # SCA500-3X062KW
- Zoro # G4446743
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3 in, 4 in, 5 in |
Fits Shaft Dia. | 1 in |
Pulley Bore Dia. | 1 in |
Keyway Size | No Keyway |
Keyway Size Type | No Keyway |
Smallest Step Outside Diameter | 3 in |
Overall Width | 1 7/8 in |
For Belt Trade Size | 4L, A |
Bore Diameter | 5/8 in |
Largest Step Outside Diameter | 5 in |
Step Outside Diameters | 3 in, 4 in, 5 in |
Length through Bore | 1 11/16 in |
Description
Stepped V-Belt Pulley, Bore Diameter 5/8 in, Finish Zinc Plated, For Belt Trade Size 4L, A, For V-Belt Type Classical, Largest Step Outside Diameter 5 in, Material Zinc, Number of Steps 3, Smallest Step Outside Diameter 3 in, Step Outside Diameters 3 in, 4 in, 5 in, Includes Set Screws, Keyway Yes, Length through Bore 1 11/16 in, Material Fabrication Cast, Material Grade Zamak 3, Overall Width 1 7/8 in, Resistance Properties Corrosion Resistant, Spark Free, Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 74.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (6Z914)
- DAYTON 3/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X931)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AFD74100)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X087KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X075KW)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X087KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD (CA0300X075KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X062KW)
- CONGRESS 5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2.0 in, 3.0 in, 4.0 in OD (SCA400-3X062KW)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.95 inch OD (5B36SD)
- Congress V-Belt Pulleys