Shop All V-Belt Pulleys
Congress
5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD
Mfr # CA0700X062KW
Zoro # G4446926
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Pulley Outside Dia. 7 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA0700X062KW
- Zoro # G4446926
- UPC # 00192951107676
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Pulley Outside Dia. | 7 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 6.85 in |
3L Belt Pitch Dia. | 6.55 in |
Keyway Size Type | 0.187 in x 0.093 in |
Bore Diameter | 5/8 in |
Face Width | 0.69 in |
A Pitch Diameter | 6.75 in |
Length through Bore | 1 3/32 in |
Pitch Diameter | 6 3/4 in |
Outside Diameter | 7 in |
For Belt Trade Size | 4L, A |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Set Screw Size | 5/16 in |
4L Pitch Diameter | 6.75 in |
Maximum Bore Diameter | 5/8 in |
3L Pitch Diameter | 6.55 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter 6.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MJIC-FJIC, 7/16-20, El (2070-4-4s)
- ZORO SELECT Coupler, 1 In Size (3LX88)
- KOYO Ball Bearing Over 100MM (6313ZC3)
- MAIN FILTER Hydraulic Filter, replaces WIX D59B10EB, Pressure Line, 10 micron, Outside-In (MF0060903)
- CONGRESS V-Belt Pulley, 1 Groove, 11.00" O.D. (CA1100X100KW)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 1.50" OD (CA0150X037)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X062KW)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD (CA0600X100KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X062KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X075KW)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 8.35 in OD (803B)
- Congress V-Belt Pulleys