Shop All V-Belt Pulleys
Congress
5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD
Mfr # CA0350X062KW
Zoro # G4446908
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Pulley Outside Dia. 3.5 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA0350X062KW
- Zoro # G4446908
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Pulley Outside Dia. | 3.5 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 3.35 in |
Keyway Size Type | 0.187 in x 0.093 in |
3L Belt Pitch Dia. | 3.05 in |
Pitch Diameter | 3 1/4 in |
For Belt Trade Size | 4L, A |
4L Pitch Diameter | 3.25 in |
3L Pitch Diameter | 3.05 in |
Set Screw Size | 5/16 in |
Outside Diameter | 3.5 in |
Maximum Bore Diameter | 5/8 in |
Length through Bore | 7/8 in |
Bore Diameter | 5/8 in |
A Pitch Diameter | 3.25 in |
Keyway Width | 3/16 in |
Face Width | 0.63 in |
Keyway Depth | 3/32 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 3.05 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L250 V-Belt, 25" Outside Length, 21/32" Top Width, 1 Ribs (5L250)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 59.4A, ULType1 (KDRC22HE01)
- BAILEY Double Sealed Bearing 1 Id, 2 Od, 1.17 Inner, 5/8 Outer Width (150505)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X050)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (CA0450X050)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD (CA0300X075KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X062KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X075KW)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD (CA0300X037)
- ZORO SELECT FHP Sheave, BK77 x 1 (BK771)
- Congress Pulleys & Sheaves