Shop All V-Belt Pulleys
Congress
3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD
Mfr # CA0300X037
Zoro # G4446567
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3 in
- Fits Shaft Dia. 3/8 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA0300X037
- Zoro # G4446567
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3 in |
Fits Shaft Dia. | 3/8 in |
Pulley Bore Dia. | 3/8 in |
Keyway Size | No Keyway |
Keyway Size Type | No Keyway |
3L Belt Pitch Dia. | 2.55 in |
4L or A Belt Pitch Dia. | 2.85 in |
For Belt Trade Size | 4L, A |
A Pitch Diameter | 2.75 in |
Pitch Diameter | 2 3/4 in |
Set Screw Size | 5/16 in |
4L Pitch Diameter | 2.75 in |
Maximum Bore Diameter | 3/8 in |
3L Pitch Diameter | 2.55 in |
Face Width | 0.63 in |
Length through Bore | 7/8 in |
Bore Diameter | 3/8 in |
Outside Diameter | 3 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 2.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/8 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Y Fitting, 3/4 In, PK2 (61511)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-112-100KW)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1 HP, 56Y Frame, 3,450 Nameplate RPM (B2853V1)
- MAIN FILTER BEHRINGER PI4211SMVST25 Replacement/Interchange Hydraulic Filter (MF0060955)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X062KW)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 1.5 in OD (CA0150X050)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X050)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD (CA0600X062KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X050)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X075KW)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 5/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 3.75-in. OD (1VP40 X 5/8)
- Congress Pulleys & Sheaves