Shop All V-Belt Pulleys
Congress
3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD
Mfr # CA0300X075KW
Zoro # G4446786
original price:
$12.49
10% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 3/4 in
- Pulley Outside Dia. 3 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA0300X075KW
- Zoro # G4446786
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 3/4 in |
Pulley Outside Dia. | 3 in |
Pulley Bore Dia. | 3/4 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 2.85 in |
Keyway Size Type | 0.187 in x 0.093 in |
3L Belt Pitch Dia. | 2.55 in |
Outside Diameter | 3 in |
Length through Bore | 7/8 in |
Face Width | 0.63 in |
Set Screw Size | 5/16 in |
For Belt Trade Size | 4L, A |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 2 3/4 in |
3L Pitch Diameter | 2.55 in |
Maximum Bore Diameter | 3/4 in |
A Pitch Diameter | 2.75 in |
4L Pitch Diameter | 2.75 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 2.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Jaw Coupling Hub, Straight Jaw, Finished Bore with Keyway, Bore: 0.625 (L075 HUB X 5/8 KW3/16)
- FESTO Semi-Rotary Drive DRVS-12-270-P (DRVS-12-270-P)
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- CONTINENTAL CONTITECH 2L120 Cut Edge V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs (2L120)
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X100KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X100KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00" OD (CA0500X050)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD (CA0450X062KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X050)
- CONGRESS V-Belt Pulley, 1 Groove, 4.00" O.D. (CA0400X075KW)
- ZORO SELECT FHP Sheave, AK61 x 3/4 (AK6134)
- Congress V-Belt Pulleys