Shop All V-Belt Pulleys
Congress
1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD
Mfr # VP325X050
Zoro # G4446707
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.25 in
- Fits Shaft Dia. 1/2 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, B
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # VP325X050
- Zoro # G4446707
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.25 in |
Fits Shaft Dia. | 1/2 in |
Pulley Bore Dia. | 1/2 in |
Keyway Size | No Keyway |
5L or B Belt Pitch Dia. | 2.4 in to 3.2 in |
4L or A Belt Pitch Dia. | 2.10 in to 3.10 in |
Keyway Size Type | No Keyway |
BX Pitch Diameter (Minimum) | 2.4 in |
Length through Bore | 1 1/8 in |
For Belt Trade Size | 3L, 4L, 5L, A, B |
B Pitch Diameter (Minimum) | 2.4 in |
A Pitch Diameter (Maximum) | 3.1 in |
3L Pitch Diameter (Minimum) | 1.8 in |
4L Pitch Diameter (Maximum) | 3.1 in |
AX Pitch Diameter (Maximum) | 3.1 in |
B Pitch Diameter (Maximum) | 3.2 in |
A Pitch Diameter (Minimum) | 2.1 in |
3L Pitch Diameter (Maximum) | 2.6 in |
5L Pitch Diameter (Minimum) | 2.4 in |
BX Pitch Diameter (Maximum) | 3.2 in |
5L Pitch Diameter (Maximum) | 3.2 in |
Bore Diameter | 1/2 in |
Minimum Face Width | 0.469 in |
Outside Diameter | 3.25 in |
Minimum Pitch Diameter | 1.80 in (3L), 2.10 in (4L), 2.40 in (5L) |
Maximum Pitch Diameter | 2.60 in (3L), 3.10 in (4L), 3.20 in (5L) |
Maximum Face Width | 0.875 in |
Set Screw Size | 5/16 in |
AX Pitch Diameter (Minimum) | 2.1 in |
4L Pitch Diameter (Minimum) | 2.1 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1/2 in, For Belt Trade Size 3L, 4L, 5L, A, B, For V-Belt Type Classical, Material Zinc, Maximum Pitch Diameter 2.60 in (3L), 3.10 in (4L), 3.20 in (5L), Number of Grooves 1, Outside Diameter 3.25 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 2.6 in, 3L Pitch Diameter (Minimum) 1.8 in, 4L Pitch Diameter (Maximum) 3.1 in, 4L Pitch Diameter (Minimum) 2.1 in, 5L Pitch Diameter (Maximum) 3.2 in, 5L Pitch Diameter (Minimum) 2.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 55in PL, T110 (550H075)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z013)
- BESTORQ 8M Timing Belts, 1032-8M-50 (1032-8M-50)
- COILHOSE PNEUMATICS Rigid Hose Barb 3/8" ID x 1/4" FPT (CO FR0604)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X062KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X050)
- CONGRESS V-Belt Pulley, 1 Groove, 4.00" O.D. (CA0400X075KW)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X087KW)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X100KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD (CA0450X062KW)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP65X 1 3/8 (2VP65X 1 3/8)
- Congress V-Belt Pulleys