Shop All V-Belt Pulleys
Congress
1 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD
Mfr # CA0300X100KW
Zoro # G4446603
original price:
$15.69
5% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3 in
- Fits Shaft Dia. 1 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA0300X100KW
- Zoro # G4446603
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3 in |
Fits Shaft Dia. | 1 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
Keyway Size Type | 0.250 in x 0.125 in |
3L Belt Pitch Dia. | 2.55 in |
4L or A Belt Pitch Dia. | 2.85 in |
Bore Diameter | 1 in |
Set Screw Size | 5/16 in |
Keyway Depth | 1/8 in |
Maximum Bore Diameter | 1 in |
For Belt Trade Size | 4L, A |
A Pitch Diameter | 2.75 in |
Pitch Diameter | 2 3/4 in |
3L Pitch Diameter | 2.55 in |
Face Width | 0.63 in |
Length through Bore | 7/8 in |
Outside Diameter | 3 in |
4L Pitch Diameter | 2.75 in |
Keyway Width | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 2.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Push-Lock Fitting, 3/8" FNPT, 3/8" ID, PK10 (1705-6)
- MACNAUGHT M3 1/2 in. 9 GPM Digital Preset Oil Control Gun (OCVF-PS-001)
- GATES PowerGrip Timing Pulleys, PB17L075 (PB17L075)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC35)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00 in OD (CA1200X075KW)
- CONGRESS 3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 8 in OD (CA0800X075KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X050)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X100KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD (CA0300X075KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X062KW)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 11.35 inch OD (1B110SDS)
- Congress V-Belt Pulleys