Shop All V-Belt Pulleys
Congress
1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD
Mfr # CA0900X100KW
Zoro # G4446409
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9 in
- Fits Shaft Dia. 1 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA0900X100KW
- Zoro # G4446409
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9 in |
Fits Shaft Dia. | 1 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
4L or A Belt Pitch Dia. | 8.85 in |
3L Belt Pitch Dia. | 8.55 in |
Keyway Size Type | 0.250 in x 0.125 in |
Pitch Diameter | 8 3/4 in |
Keyway Width | 1/2 in |
Face Width | 0.69 in |
3L Pitch Diameter | 8.55 in |
Outside Diameter | 9 in |
A Pitch Diameter | 8.75 in |
Length through Bore | 1 3/32 in |
Keyway Depth | 1/8 in |
Set Screw Size | 5/16 in |
Maximum Bore Diameter | 1 in |
For Belt Trade Size | 4L, A |
Bore Diameter | 1 in |
4L Pitch Diameter | 8.75 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 8.55 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-3)
- PROLUBE Oil Control Gun, Digital Meter (47034)
- INGERSOLL-RAND Pressure Switch (38471520)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.7512ES3E56-S)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X062KW)
- CONGRESS 3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 8 in OD (CA0800X075KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00" OD (CA0500X050)
- CONGRESS V-Belt Pulley, 1 Groove, 9.00" O.D. (CA0900X050)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X050)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X037)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.95 in OD (563B)
- Congress Pulleys & Sheaves