Shop All V-Belt Pulleys
Congress
1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD
Mfr # CA0350X100KW
Zoro # G4446278
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1 in
- Pulley Outside Dia. 3.5 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # CA0350X100KW
- Zoro # G4446278
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1 in |
Pulley Outside Dia. | 3.5 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
3L Belt Pitch Dia. | 3.05 in |
4L or A Belt Pitch Dia. | 3.35 in |
Keyway Size Type | 0.250 in x 0.125 in |
Maximum Bore Diameter | 1 in |
Pitch Diameter | 3 1/4 in |
4L Pitch Diameter | 3.25 in |
3L Pitch Diameter | 3.05 in |
Outside Diameter | 3.5 in |
Set Screw Size | 5/16 in |
Length through Bore | 7/8 in |
A Pitch Diameter | 3.25 in |
Face Width | 0.63 in |
Keyway Width | 1/2 in |
Bore Diameter | 1 in |
Keyway Depth | 1/8 in |
For Belt Trade Size | 4L, A |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 3.05 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-515)
- ILC Replacement for DIXIE 405-10103 MOTOR (405-10103 MOTOR)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X04X06)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X062KW)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X037)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X100KW)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X050)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00" OD (CA0500X050)
- CONGRESS 1-3/16" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00 in OD (CA1400X118KW)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK50118)
- Congress V-Belt Pulleys