Shop All Coronavirus & Social Distancing Signs
Condor
Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene
Mfr # ADN837P0710
Zoro # G8514092
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Maximum Occupancy __ People
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # ADN837P0710
- Zoro # G8514092
- UPC # 754473649005
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Write-On Maximum Occupancy Sign |
Header | Notice |
Legend | Maximum Occupancy __ People |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Non-Reflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Header Background Color | Blue |
Legend Style | Text |
Double-Sided | No |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Write-On Maximum Occupancy Sign, Sign Subject Matter Social Distancing, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Notice, Legend Maximum Occupancy __ People, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304D2TL)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0310RHVLLAR)
- TIMBERLAND PRO Size 10W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, S, PR (7551)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Polystyrene (ADN837P1014)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF93 (60YF93)
- Condor Coronavirus & Social Distancing Signs