Shop All Elbow and Wrist Braces
Condor
Wrist Support, XL, Ambidextrous, Black
Mfr # 3RXU7
Zoro # G3832132
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material neoprene
- Fits 7-1/2 to 8-1/4 in
- Features Terry Cloth Lining
Product Information
- Brand Condor
- MFR # 3RXU7
- Zoro # G3832132
- UPC # 190735091593
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | XL |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | neoprene |
Fits | 7-1/2 to 8-1/4 in |
Features | Terry Cloth Lining |
Wrist | Ambidextrous |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size XL, Fits 7-1/2 to 8-1/4 in, Wrist Ambidextrous, Black, Neoprene, Features Terry Cloth Lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Rinse Tank Basket, Steel (27003)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZOM-XL)
- DELTA PLUS Faceshield Visor, Clear, 8x15-1/2in (FS-15PC)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (470A29)
- CONDOR Wrist Support, L, Ambidextrous, Black (3RXU4)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU6)
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXU5)
- CONDOR Wrist Support, M, Left, Tan (3RXY3)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RYC4)
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXT6)
- ERGODYNE ProFlex 4000 Wrist Support, Right-Hand, Medium (6-7in), Black (70004)
- Condor Ergonomics