Shop All Elbow and Wrist Braces
Condor
Wrist Support, XL, Ambidextrous, Black
Mfr # 1AGH2
Zoro # G0027072
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material neoprene
- Fits Over 8 in
- Features Removable 2 in Woven Elastic Strap, Hook and Loop Closure
Product Information
- Brand Condor
- MFR # 1AGH2
- Zoro # G0027072
- UPC # 190735049853
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | XL |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | neoprene |
Fits | Over 8 in |
Features | Removable 2 in Woven Elastic Strap, Hook and Loop Closure |
Wrist | Ambidextrous |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size XL, Fits Over 8 in, Wrist Ambidextrous, Black, Neoprene, Features Removable 2 in Woven Elastic Strap, Hook and Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 4XL (HW200FO (4XL))
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 18" W, 120PK (MAT194-BL)
- PORTWEST Portwest Rain Trousers, XL (S441)
- IMPACTO Overshoe Steel Toe Guard, Unisex, S, Blk, PR (IMPACTOES)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGG9)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH1)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGG8)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RXT4)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGH4)
- CONDOR Wrist Support, XL, Left, Black (3ZM19)
- OCCUNOMIX Wrist Support, Thumb Loop, Black (311-L68)
- Condor Elbow and Wrist Braces