Shop All Elbow and Wrist Braces
Condor
Wrist Support, M, Ambidextrous, Black
Mfr # 3RXT6
Zoro # G3831992
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material Elastic
- Fits 6-1/4 to 6-3/4 in
- Wrist Ambidextrous
Product Information
- Brand Condor
- MFR # 3RXT6
- Zoro # G3831992
- UPC # 190735091494
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | Elastic |
Fits | 6-1/4 to 6-3/4 in |
Wrist | Ambidextrous |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size M, Fits 6-1/4 to 6-3/4 in, Wrist Ambidextrous, Black, Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- NMC First Aid Kit Sign, M719PB (M719PB)
- GATEWAY SAFETY 461m Red Mirror Starlite Safety Glasses (ID637165)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2"X100Ft, Blu All Poly attack line W/ EPDM liner. (42H15RB100NB)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXT8)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXT7)
- CONDOR Wrist Support, L, Ambidextrous, Black (3RXT5)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RYC4)
- CONDOR Wrist Support, Universal, Ambidextrous, Tan (3RYC5)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGG8)
- ERGODYNE Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Medium (16623)
- Condor Ergonomics