Shop All Elbow and Wrist Braces
Condor
Wrist Support, L, Ambidextrous, Black
Mfr # 3RXT5
Zoro # G3832236
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material Elastic
- Fits 6-3/4 to 7-1/2 in
- Wrist Ambidextrous
Product Information
- Brand Condor
- MFR # 3RXT5
- Zoro # G3832236
- UPC # 190735091487
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | Elastic |
Fits | 6-3/4 to 7-1/2 in |
Wrist | Ambidextrous |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size L, Fits 6-3/4 to 7-1/2 in, Wrist Ambidextrous, Black, Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® J23122-Vision„¢ Hooded Jacket, Fluorescent Yellow/Green, Medium (J23122.MD)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON46100)
- KLEENGUARD V30 Nemesis Safety Eyewear, Clear Polycarbonate (KCC25679CT)
- INNOTEX Fire Hood, Gray/Blue, XL, 21" L (INNOTEX GRAY 25)
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXT6)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXT8)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXT7)
- CONDOR Wrist Support, M, Left, Tan (3RXY3)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGG8)
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXU5)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU6)
- Condor Elbow and Wrist Braces