Shop All Work Pants and Shorts
Condor
Work Pants, Polyester/Cotton, Navy, 34x34
Mfr # 30J262
Zoro # G4980254
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material 35% Cotton, 65% Polyester
- Inseam 34 in
- Fabric Weight 7.8 oz
- Fits Waist Size 34 in
Product Information
- Brand Condor
- MFR # 30J262
- Zoro # G4980254
- UPC # 190735064764
- Country of Origin India
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 34 in |
Size (Inseam x Max. Waist) | ( 34 in |
Tag Size | 34 x 34 |
Size (Max. Waist x Inseam) | 34 in ) |
Details
Item | Work Pants |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Inseam | 34 in |
Fabric Weight | 7.8 oz |
Closure Type | Zipper with Button |
Garment Style | Pants |
Waist Closure | Buttons |
Description
Work Pants, Garment Type Pants, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.8 oz, Waist Closure Buttons, Color Navy, Inseam 34 in, Size 34x34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Ultra Grip Black-Roll (UGB.7560.R)
- HAWS Strainer Assembly (6466)
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCN-10)
- NMC Women Graphic Architectural Sign, AS31 (AS31)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- CARHARTT WRKPNTS DUNGAREE 31 30 BR 12 O (B11-MDT 31 30)
- DICKIES Jeans, 28 in. Inseam, 35 in. Waist (FD23RB 16 28)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X34 (101257-041-30-34)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95BK 32 32)
- MARCO Leather Blast Suit - 3X (1029605)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- Condor Workwear and Protective Clothing