Shop All Leather Driver's Gloves
Condor
VF, Leather Gloves, 2XL, 2MCZ5, PR
Mfr # 60NM50
Zoro # G001701880
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Condor
- Includes Red Palm No
- Glove Materials Goatskin
- Glove Leather Grade B, C
- Thumb Style Keystone
Product Information
- Brand Condor
- MFR # 60NM50
- Zoro # G001701880
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Description
Leather Drivers Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD02)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (N9677XXL)
- SIGNMISSION OSHA Sign, Glasses Required, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape, OS-NS-P-710-L-18184 (OS-NS-P-710-L-18184)
- CONDOR VF, Leather Gloves, L, 1VT47, PR (60NM48)
- CONDOR VF, Leather Gloves, XL, 1VT50, PR (60NM49)
- CONDOR VF, Leather Gloves, M, 1VT48, PR (60NM47)
- CONDOR Leather Drivers Gloves, Pigskin, XS, PR (5AJ32)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (3ZL52)
- CONDOR Leather Drivers Gloves, Goatskin, S, PR (1VT49)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-7000/12)
- Condor Leather Driver's Gloves