Shop All General Purpose Gloves
Condor
VF, Knit Gloves, Seamless, 2UTZ7, PR
Mfr # 55NN77
Zoro # G5499117
product price: $0.54
/pr
$0.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size L
- Color Beige
- Glove Coating Material Uncoated
- Glove Construction Seamless Knit
Product Information
- Brand Condor
- MFR # 55NN77
- Zoro # G5499117
- Country of Origin Bangladesh
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Promotion Restriction | Not eligible for promotion |
Item | Knit Gloves |
Color | Beige |
Glove Coating Material | Uncoated |
Glove Construction | Seamless Knit |
Glove Materials | Cotton |
Glove Coating Coverage | Uncoated |
Finger Coverage | Full Finger |
Thickness | 7 ga |
Cuff Style | Knit |
Glove Coating Finish | None |
Glove Liner Material | Unlined |
Glove Durability | Mediumweight |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, XL (0216RGLDXLG)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLOXY (MCSLOXY)
- DUNLOP Size 11 Men's Steel Rubber Boot, Green (E662843)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG564TXL)
- CONDOR Canvas Gloves, Cotton/Polyester, L, PR (3AD76)
- CONDOR Knit Glove, Reversible, Poly, S, PR (3AJ97)
- CONDOR Knit Glove, Poly/Cotton, L, PR (4NGY6)
- CONDOR Knit Glove, Poly/Cotton, L, PK144 (4NMU9)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, 2XL, 1 Pair (4NML3)
- CONDOR Knit Glove, Reversible, XS, Polyester, PR (29JV29)
- MIDWEST QUALITY GLOVES MaxGrip LGXL ORG Glove (94-L/XL)
- Condor Gloves & Hand Protection